Mallets & Soft Face Hammers
Availability
Special Price
Type
Brand
Length
Height
Color
Price
Handle Material
Wood
Head Weight
1 lbs
Handle Material
Fiberglass
Head Weight
4 lbs
Urrea Non Sparking Hammer, 1430FV, 13-1/2" OAL, 29 Oz Bronze Head W/ Fiberglass Handle
Handle Material
Fiberglass
Head Weight
29 Oz lbs
Length
13-1/2 in
Handle Material
Fiberglass
Head Weight
5 lbs
Length
14-1/4
Handle Material
Oak
Head Weight
22 Oz lbs
Length
16-19/32 in
Head Weight
16 oz. lbs
Length
13-1/2 in
Length
12 in
Length
12 in
Handle Material
Wood
Head Weight
4 lbs
Handle Material
Wood
Head Weight
2 lbs
Handle Material
Oak
Head Weight
8 Oz lbs
Length
12-1/2 in
Handle Material
Fiberglass
Head Weight
2 lbs
Handle Material
Wood
Head Weight
3 lbs
Head Weight
10 oz. lbs
Length
10-1/8 in
Urrea Non Sparking Hammer, 1432FV, 14" OAL, 54 Oz Bronze Head W/ Fiberglass Handle
Handle Material
Fiberglass
Head Weight
54 Oz lbs
Length
14 in
Handle Material
Fiberglass
Head Weight
14 lbs
Handle Material
Wood
Head Weight
5 lbs
Handle Material
Fiberglass
Head Weight
2 lb lbs
Length
14 in
Handle Material
Steel
Length
12-1/4 in
Handle Material
Hickory
Handle Material
Oak
Head Weight
16 Oz lbs
Length
14-1/2 in
Head Weight
2, 3, 4 lbs
Handle Material
Lacquered Hickory
Head Weight
18 lbs
Length
13-1/2 in
Head Weight
42 oz. lbs
Length
14-3/8 in
Head Weight
10.5 lbs
Length
29-7/8 in
Handle Material
Fiberglass
Length
12 in
Handle Material
Fiberglass
Head Weight
4 lb lbs
Length
15 in
Handle Material
Polyurethane
Length
15-1/8 in
Handle Material
Wood
Head Weight
52 oz. lbs
Length
15-1/4 in
Handle Material
Fiberglass
Head Weight
3 lbs
Head Weight
5 lbs
Length
19-5/8 in
Handle Material
Forged Steel
Head Weight
5 oz. lbs
Length
9-1/2 in