Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

ABC Hammers 10 Lb. Non-Sparking Brass Hammer w/ 34" Fiberglass Handle

Item #: WBB915434

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $177.95
Add to list
Product Information
Product Q&A
ABC Hammers 10 Lb. Non-Sparking Brass Hammer w/ 34" Fiberglass Handle

ABC Hammers, Inc. is the leading manufacturer of non-sparking, non-marring, non-magnetic and corrosion-resistant striking hammers. They are specifically designed and manufactured from special brass, bronze and other alloys for safe use in and where hazardous, flammable, or combustible vapors, liquids, dusts or residues may be present. In addition, our hammers should be used in place of steel hammers in any application where surface protection is critical because of their non-marring attributes which include the reduction or elimination of work damage. All components of ABC Hammers are proudly made in the USA.

Product Specifications

  • BRANDABC Hammers
  • MANUFACTURERS PART NUMBERABC10BF
  • HANDLE MATERIALFiberglass
  • DESCRIPTIONNon-Sparking Hammer
  • MATERIALBrass
  • HANDLE LENGTH34"
  • HEAD WEIGHT10 lbs.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.