Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABC Hammers 3 Lb. Non-Sparking Brass Hammer w/ 15" Fiberglass Handle

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

ABC Hammers 3 Lb. Non-Sparking Brass Hammer w/ 15" Fiberglass Handle

Item #: WBB915426

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
ABC Hammers 3 Lb. Non-Sparking Brass Hammer w/ 15" Fiberglass Handle

ABC Hammers, Inc. is the leading manufacturer of non-sparking, non-marring, non-magnetic and corrosion-resistant striking hammers. They are specifically designed and manufactured from special brass, bronze and other alloys for safe use in and where hazardous, flammable, or combustible vapors, liquids, dusts or residues may be present. In addition, our hammers should be used in place of steel hammers in any application where surface protection is critical because of their non-marring attributes which include the reduction or elimination of work damage. All components of ABC Hammers are proudly made in the USA.

Product Specifications

    • BRANDABC Hammers
    • MANUFACTURERS PART NUMBERABC3BFL
    • HANDLE MATERIALFiberglass
    • HEAD WEIGHT3 lbs.
    • HANDLE LENGTH15"
    • DESCRIPTIONNon-Sparking Hammer
    • MATERIALBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed