Nail & Framing Hammers
Availability
Brand
Length
Type
Height
Price
Related Products
The Beta 1377INOX ball pein hammer is manufactured with stainless steel for high resistance to corrosion and rust. The head weight is 12 oz. and the overall length of the hammer is 220 mm (8-11/16 inches) with a head width of 90mm (3-1/2 inches). Features: Outstanding mechanical characteristics AISI 420 stainless steel
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
Phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance.
Features: Ideal for driving punches, chisels and other metal work Fiberglass handle has a cushion grip for greater comfort and safety Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity
Features: Ideal for applications which require non-sparking conditions The flat surface bronze head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces Non-slip cushion grip provides greater comfort and safety