Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiberglass Handled Prospecting Hammers, COOPER HAND TOOLS PLUMB 11423

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Fiberglass Handled Prospecting Hammers, COOPER HAND TOOLS PLUMB 11423

Item #: WBB321757

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Product Q&A
Accessories
FA470 16OZ PROSPECTING HAMMER
  • Polished face, bit, back and sides
  • Fiberglass handle with comfortable cushion grip
  • Permabond® construction between head and handle
  • For prospectors and geologists

Product Specifications

    • BRANDCooper Hand Tools
    • MANUFACTURERS PART NUMBER11423
    • HANDLE MATERIALFiberglass
    • WEIGHT1.59 lb
    • OVERALL LENGTH12 1/2"
    • FINISHPolish
    • HEAD WEIGHT16 oz
    • TYPEBrick Hammer
    • HEAD MATERIALForged Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.