Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® M-3FG Non-Sparking Mallet 6Lb 15" OAL

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

AMPCO® M-3FG Non-Sparking Mallet 6Lb 15" OAL

Item #: WBB321722

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($411.90)

Price: $205.95
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® M-3FG Non-Sparking Mallet 6Lb 15" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • BRANDAmpco
    • MANUFACTURERS PART NUMBERM-3FG
    • HANDLE MATERIALFiberglass
    • HEAD WEIGHT6 lb
    • HANDLE TYPEStraight
    • OVERALL LENGTH15"
    • WEIGHT6 lb
    • TYPEMallet

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result