Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hammers & Pry Bars


(1,345 Items)
Sub Category
Hammers - Specialty (93)
Remove
Utility Bars, PONY 64-495
Remove

      Items
Utility Bars, PONY 64-495 Utility Bars, PONY 64-495


Utility Bars, PONY 64-495
Email This Page Printer Friendly Version
Utility Bars, PONY 64-495
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB321527
List Price $5.07    Save 8%
Price: $4.64 ea.
(Sold in pkg of 6, $27.84)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

15" UTILITY BAR
  • Hardened and tempered
Product Specifications
BRAND Pony
MANUFACTURERS PART NUMBER 64-495
OVERALL LENGTH 15"
MATERIAL Alloy Steel
PACKAGE QUANTITY 6 per pack
FINISH Polished Tips
TIP TYPE Claw - Right Angle, Claw - Straight
STOCK SHAPE Flat
WEIGHT 1 1/2 lb


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bricklayer's Hammers, AMPCO SAFETY TOOLS H-10FG

Bricklayer's Hammers, AMPCO SAFETY TOOLS H-10FG

FREE Shipping
From $90.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)