Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® P-10 Non-Sparking Bar Pinch 36" OAL

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

AMPCO® P-10 Non-Sparking Bar Pinch 36" OAL

Item #: WBB322522

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 241.95
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® P-10 Non-Sparking Bar Pinch 36" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • BRANDAmpco
    • MANUFACTURERS PART NUMBERP-10
    • TIP TYPEPoint - Offset Tapered, Point - Straight Tapered
    • OVERALL LENGTH36"
    • STOCK SHAPEHex
    • WEIGHT8 1/2 lb
    • STOCK SIZE1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result