Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hammers & Pry Bars


(1,345 Items)
Sub Category
Pry Bars (168)
Remove
Wrecking Bars, PONY 64-436
Remove

      Items
Wrecking Bars, PONY 64-436 Wrecking Bars, PONY 64-436


Wrecking Bars, PONY 64-436
Email This Page Printer Friendly Version
Wrecking Bars, PONY 64-436
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB322382
Price: $15.25 ea.
(Sold in pkg of 4, $61.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

36" W/3/4"HEXAGONAL SHAND WRECKING BA
  • Hardened and tempered
Product Specifications
BRAND Pony
MANUFACTURERS PART NUMBER 64-436
OVERALL LENGTH 36"
MATERIAL Drop-Forged Alloy Steel
STOCK SIZE 3/4"
STOCK SHAPE Hex
FINISH Polished Tips
TIP TYPE Chisel - Offset, Claw - Gooseneck
TYPE Nail Puller Bar
WEIGHT 5.60 lb


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stanley® 55-120, FatMax® FuBar® III, 30" Long

Stanley® 55-120, FatMax® FuBar® III, 30" Long

FREE Shipping
From $83.95
More Info
Add to Cart
24-in Manhole Cover Bar

24-in Manhole Cover Bar

From $11.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)