Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" North American Lineman's Pliers

Rollover image to zoom in

Click image to enlarge

8" North American Lineman's Pliers

Item #: WBB225288

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.22 Save up to 44%
Price: $ 10.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Lineman's Pliers
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Induction hardened cutting edge stays sharper, longer
  • Machined jaws for maximum gripping strength
  • Meets or exceeds ANSI specifications

Product Specifications

    • CARTON QTY5
    • WIRE CUTTERYes
    • JAW WIDTH INCHES1-3/16
    • GIFT ITEMYes
    • MANUFACTURERS PART NUMBER2078208
    • PACKAGE QUANTITY1
    • SIZE8 (200mm)
    • JAW THICKNESS9/16
    • BRANDIRWIN Tools®
    • JAW LENGTH1-15/32
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!