Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin Vise Grip 17T Fast Release™ 6"  Locking C-Clamps with Regular Tips
See all 13 items in product family

Irwin Vise Grip 17T Fast Release™ 6" Locking C-Clamps with Regular Tips

Item #: WBB226054

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.21 Save up to 42%
Price: $ 9.95
Product Information
Customer Review
Product Q&A

Fast Release™ Locking C-Clamps with Regular Tips
  • Fast Release™ is 2x easier to open, has a no-pinch release, and offers more finger room
  • Wide-opening jaws provide greater versatility in clamping a variety of shapes
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability

Product Specifications

    • MANUFACTURERS PART NUMBER17T
    • BRANDIRWIN Tools®
    • JAW CAPACITY INCHES2-1/8 (54 mm)
    • DESCRIPTION6R
    • SIZE6 (150 mm)
    • PACKAGE QUANTITY1
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!