The Original™ Locking C-Clamp with Regular Tips-18R
See all 13 items in product family

The Original™ Locking C-Clamp with Regular Tips-18R

Item #: WBB226066

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A

The Original™ Locking C-Clamps with Regular Tips
  • Wide-opening jaws provide greater versatility in clamping a variety of shapes
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Guarded release trigger quickly unlocks and protects from accidental release

Product Specifications

    • DESCRIPTION18R
    • SIZE18 (455 mm)
    • JAW CAPACITY INCHES8 (200 mm)
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!