Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Original™ Locking C-Clamp with Swivel Pads
See all 13 items in product family

The Original™ Locking C-Clamp with Swivel Pads

Item #: WBB226067

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A

The Original™ Locking C-Clamps with Swivel Pads
  • Wide-opening jaws provide greater versatility in clamping a variety of shapes
  • Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Guarded release trigger quickly unlocks and protects from accidental release

Product Specifications

    • DESCRIPTION18SP
    • JAW CAPACITY INCHES8 (200 mm)
    • MANUFACTURERS PART NUMBER22
    • PACKAGE QUANTITY1
    • SIZE18 (455 mm)
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!