Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VISE-GRIP® 1078KB Original™ 10Pc. Set(10R, 7R, 10CR, 7CR, 11R, 6R, 7WR, 5WR, 9LN, 6LN)

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

VISE-GRIP® 1078KB Original™ 10Pc. Set(10R, 7R, 10CR, 7CR, 11R, 6R, 7WR, 5WR, 9LN, 6LN)

Item #: WBB226080

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.42 Save up to 35%
Price: $120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

The Original™ Locking Pliers Sets
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Guarded release trigger quickly unlocks and protects from accidental release
  • Hardened teeth are designed to grip from any angle
  • See chart below for set contents
10-piece set in kit bag includes 1 each of the following: 10WR, 7WR, 5WR, 10R, 7R, 9LN, 6LN, 7LW, 11R, and 6R

Product Specifications

    • MANUFACTURERS PART NUMBER1078KB
    • INCLUDES10R, 7R, 10CR, 7CR, 11R, 6R, 7WR, 5WR, 9LN, 6LN
    • # PIECES10
    • TYPEThe Original™
    • BRANDIRWIN® VISE-GRIP®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:64