Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GV8 GrooveLock 8" V Jaw Pliers

Rollover image to zoom in

Click image to enlarge

GV8 GrooveLock 8" V Jaw Pliers

Item #: WBB225245

Sold By: globalindustrial.com

Available on or around 02/06/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

GrooveLock Pliers
  • Press and slide button quickly adjusts lower jaw
  • All purpose jaw grips on round, flat, square and hex shapes
  • More groove positions provide the optimum hand location for a better grip on the work piece
  • ProTouch™ Grips provide extra comfort and reduces hand fatigue
  • Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up - no need to press the button
  • Anti-pinch design prevents handles from pinching

Product Specifications

    • MANUFACTURERS PART NUMBER2078108
    • TYPEGrooveLock Pliers
    • JAW CAPACITY INCHES1-3/4
    • SIZE8 (200mm)
    • PACKAGE QUANTITY1
    • GIFT ITEMYes
    • CARTON QTY5
    • BRANDVise Grip
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:44