Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(2,074 Items)
Sub Category
Pliers-Mini (98)
Remove
2 Pc. 8" SAE & Metric Quick Adjusting Wrench Set
Remove

      Items
2 Pc. 8" SAE & Metric Quick Adjusting Wrench Set 2 Pc. 8" SAE & Metric Quick Adjusting Wrench Set


2 Pc. 8" SAE & Metric Quick Adjusting Wrench Set
Email This Page Printer Friendly Version
2 Pc. 8" SAE & Metric Quick Adjusting Wrench Set
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB223458
List Price $41.50    Save 18%
Price: $33.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review


2 Pc. 8" SAE & Metric Adjusting Wrench Set
  • Parallel jaws with smooth surfaces
  • Precise scale markings
  • Grooved internal jaw
  • Sliding lever
  • ProTouch™ grips provide maximum comfort and reduced hand fatigue
  • Hang hole for easy wall storage
  • Lifetime Guarantee
Product Specifications
MANUFACTURERS PART NUMBER 2078713
PACKAGE QUANTITY 1
SIZE 8 (200mm)
TYPE 2 Pc. 8" SAE & Metric Adj. Wrench
CARTON QTY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


4-1/2" Standard Diagonal Pliers w/spring

4-1/2" Standard Diagonal Pliers w/spring

From $14.25
More Info
Add to Cart
Fast Release™ Locking Pliers Sets-10-Pc. Locking Pliers Tray

Fast Release™ Locking Pliers Sets-10-Pc. Locking Pliers Tray

FREE Shipping
From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)