Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,946 Items)
Sub Category
Pliers-Long Nose (160)
Remove
Long Reach Pliers, CHANNELLOCK 728-BULK
Remove

      Items
Long Reach Pliers, CHANNELLOCK 728-BULK Long Reach Pliers, CHANNELLOCK 728-BULK


Long Reach Pliers, CHANNELLOCK 728-BULK
Long Reach Pliers, CHANNELLOCK 728-BULK
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB323975
List Price $39.02    Save 18%
Price: $31.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DIAG ELECT
  • Precision matched jaws
  • For use in confined spaces
Product Specifications
WEIGHT 0.49 lbs
BRAND Channellock
TOOL TYPE Long Reach
JAW SHAPE Box Joint Cutter
OVERALL LENGTH INCHES 7 1/2"
FINISH Polish
HANDLE TYPE Plastic-Dipped
MANUFACTURERS PART NUMBER 728-BULK
MATERIAL High Carbon Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)