Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7" Diagonal Cutting Pliers
See all 3 items in product family

7" Diagonal Cutting Pliers

Item #: WBB222908

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A

Diagonal Cutting Pliers
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Induction hardened cutting edge stays sharper, longer
  • Meets or exceeds ANSI specifications

Product Specifications

    • BRANDIrwin®
    • WIRE CUTTERYes
    • JAW WIDTH INCHES1-5/32
    • JAW THICKNESS1/2
    • CARTON QTY5
    • GIFT ITEMYes
    • JAW LENGTH13/16
    • TYPEDiagonal Cutting Pliers
    • SIZE7 (175mm)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER2078307

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!