Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5.75" Wire Cutter- "Snapper", Round Points

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

5.75" Wire Cutter- "Snapper", Round Points

Item #: WBB644134

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
5.75" Wire Cutter- "Snapper", Round Points

Snapper Wire Cutters are micro-sized with premium quality steel jaws that hold their edge. Soft cushion grips are comfortable and will help to reduce fatigue.

Product Specifications

    • BLADE LENGTH INCHES5/8
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER20033
    • HANDLE MATERIALVinyl Grips
    • OVERALL LENGTH INCHES--
    • TYPEWire Cutter
    • LENGTH OF CUT1/4
    • BLADE MATERIALSteel
    • BRANDClauss®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed