Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,945 Items)
Sub Category
Pliers- Channellocks, Tongue & Groove (122)
Remove
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure
Remove

      Items
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure


Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure
4 Piece Gift Sets, CHANNELLOCK GS-3T 4 Piece Gift Sets, CHANNELLOCK GS-3T 4 Piece Gift Sets, CHANNELLOCK GS-3T 4 Piece Gift Sets, CHANNELLOCK GS-3T    
see additional photos
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB324440
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $42.95 ea.
3-5 $39.95 ea.
6-11 $36.95 ea.
12+ $34.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure (440 420 426)

  • Measuring tape has nylon coated blade for durability and smooth operation and a rubberized case for grip and comfort
  • Right angle laser heat treated teeth on the pliers grip better and last longer
  • Reinforced edge minimizes stress breakage
  • Channellock™ Blue comfort grips
  • Made in USA
Includes:
  • (1) 12 IN Tongue and Groove Pliers 440
  • (1) 9.5 IN Tongue and Groove Pliers 420
  • (1) 6.5 IN Tongue and Groove Pliers 426
  • (1) FREE 16' Channellock Tape Measure
Product Specifications
JAW SHAPE Straight
JAW OPENING INCHES 7/8", 1-1/2", 2-1/4"
MANUFACTURERS PART NUMBER GS-3T
WEIGHT 3.60 lbs
GIFT ITEM Yes
WIDTH INCHES 9"
LENGTH INCHES 15"
HEIGHT INCHES 2"
OVERALL LENGTH INCHES 6-1/2", 9-1/2", 12"
BRAND Channellock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

FREE Shipping
From $34.95
More Info
Add to Cart
Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

From $29.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)