Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® P-39 Non-Sparking Pliers Groove Joint 10" OAL

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

AMPCO® P-39 Non-Sparking Pliers Groove Joint 10" OAL

Item #: WBB320837

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($265.90)

Price: $132.95
Product Information
Customer Review
Product Q&A
AMPCO® P-39 Non-Sparking Pliers Groove Joint 10" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • JAW SHAPEStraight
    • JAW OPENING INCHES1-1/2 (Max)
    • MANUFACTURERS PART NUMBERP-39
    • OVERALL LENGTH INCHES10"
    • WEIGHT3/4 lbs
    • BRANDAmpco

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed