Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® 4935318 6" Straight Jaw Tongue and Groove Plier

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Irwin® 4935318 6" Straight Jaw Tongue and Groove Plier

Item #: WBB753440

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.22 Save up to 37%
Clearance Price: $ 6.40
Product Information
Customer Review
Product Q&A
Irwin® 6" Groove Joint Straight Jaw

Features:
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Meets or exceeds ANSI specifications

Product Specifications

    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER4935318
    • DESCRIPTIONGroove Joint Pliers
    • SIZE6" (150 mm)
    • JAW CAPACITY INCHES1-1/8
    • TYPEStraight Jaw
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!