Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,945 Items)
Sub Category
Pliers- Channellocks, Tongue & Groove (122)
Remove
Channellock 414 14" Nutbuster Pliers
Remove

      Items
Channellock 414 14" Nutbuster Pliers Channellock 414 14" Nutbuster Pliers


Channellock 414 14" Nutbuster Pliers
Channellock 414 14" Nutbuster Pliers
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB324253
List Price $36.40    Save 18%
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

14" PARROTT NOSE PLIERSTONGUE AND
  • Reinforcing edge eliminates stress breakage
  • Double tongue and groove, won't slip
  • Laser hardened right angle teeth grip in all directions
  • PermaLock® Fastener, eliminates nut and bolt failure
Product Specifications
BRAND Channellock
WEIGHT 2.40 lbs
MATERIAL High Carbon Steel
MANUFACTURERS PART NUMBER 414-BULK
HANDLE TYPE Plastic-Dipped
JAW OPENING INCHES 2" (Max)
JAW SHAPE Nutbuster®
OVERALL LENGTH INCHES 14"
NO. OF ADJ. 6
FINISH Polish


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

FREE Shipping
From $34.95
More Info
Add to Cart
Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

From $29.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)