Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10" Groove Joint V Jaw Pliers
See all 52 items in product family

10" Groove Joint V Jaw Pliers

Item #: WBB223100

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $15.32 Save up to 28%
Price: $ 11.00
Product Information
Customer Review
Product Q&A

Groove Joint Pliers
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Meets or exceeds ANSI specifications
  • * Item # 2078500 has a smooth jaw finish

Product Specifications

    • JAW SHAPEV-Jaw
    • MAX. JAW CAPACITY RANGE1-5/8-2"
    • WIRE CUTTERNo
    • HANDLE MATERIALPlastic
    • HANDLE COLORBlue/Yellow
    • SIZE10 (250mm)
    • HANDLE STYLEComfort Grip
    • STYLETraditional Slide Adjustment
    • INSULATEDNo
    • JAW CAPACITY INCHES2
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®
    • JAW SURFACESerrated
    • MANUFACTURERS PART NUMBER2078510
    • HANDLE TYPEComfort Grip
    • SPRING LOADEDNo
    • OVERALL LENGTH INCHES10
    • CARTON QTY5
    • TYPETongue & Groove
    • OVERALL LENGTH RANGE10 to 11-15/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!