Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin Vise Grip 2078512 12" Groove Joint V-Jaw Plier
See all 72 items in product family

Irwin Vise Grip 2078512 12" Groove Joint V-Jaw Plier

Item #: WBB223101

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.22 Save up to 45%
Price: $ 9.95
Product Information
Customer Review
Product Q&A

Groove Joint Pliers
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Meets or exceeds ANSI specifications
  • * Item # 2078500 has a smooth jaw finish

Product Specifications

    • CARTON QTY5
    • BRANDVise Grip
    • JAW CAPACITY INCHES2-1/4
    • GIFT ITEMYes
    • SIZE12 (300mm)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER2078512
    • TYPEGroove Joint Pliers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!