Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(2,074 Items)
Sub Category
Pliers- Channellocks, Tongue & Groove (124)
Remove
Channellock 415 10" Tongue & Groove Pliers
Remove

      Items
Channellock 415 10" Tongue & Groove Pliers Channellock 415 10" Tongue & Groove Pliers


Channellock 415 10" Tongue & Groove Pliers
Email This Page Printer Friendly Version
Channellock 415 10" Tongue & Groove Pliers
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB324128
List Price $20.35    Save 19%
Price: $16.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

10" PLIERS SMOOTH JAW
  • Laser hardened right angle teeth grip in all directions
  • Reinforcing edge eliminates stress breakage
  • PermaLock® Fastener, eliminates nut and bolt failure
  • Undercut tongue and groove won't slip
Product Specifications
HANDLE TYPE Plastic-Dipped
OVERALL LENGTH INCHES 10"
JAW TYPE Smooth
JAW SHAPE Smooth
FINISH Polish
NO. OF ADJ. 7
MANUFACTURERS PART NUMBER 415-BULK
MATERIAL High Carbon 1080 Steel
WEIGHT 3/4 lbs
JAW LENGTH 1 3/8"
BRAND Channellock
JAW OPENING INCHES 2" (Max)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

FREE Shipping
From $39.95
More Info
Add to Cart
Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

From $29.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)