Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,945 Items)
Sub Category
Pliers- Channellocks, Tongue & Groove (122)
Remove
Channellock 432 10" V-Jaw Tongue and Groove Pliers
Remove

      Items
Channellock 432 10" V-Jaw Tongue and Groove Pliers Channellock 432 10" V-Jaw Tongue and Groove Pliers


Channellock 432 10" V-Jaw Tongue and Groove Pliers
Channellock 432 10" V-Jaw Tongue and Groove Pliers
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB324123
FREE Shipping within the contiguous US
List Price $22.85    Save up to 39%
Quantity Discount
QTY Price
1-2 $19.95 ea.
3-5 $17.95 ea.
6-11 $15.95 ea.
12+ $13.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

10" TONGUE & GROOVE V-JAW PLIER
  • V-Jaws give you more points of contact on round stock and tubing
  • Right angle teeth grip in all directions for maximum bite and minimum wear
  • Patented undercut tongue and groove design assures, no slip jaw action
  • Patented reinforcing edge minimizes stress breakage
  • Patented PermaLock® fastener eliminates nut and bolt failures
Product Specifications
BRAND Channellock
WEIGHT 0.90 lbs
MANUFACTURERS PART NUMBER 432-BULK
NO. OF ADJ. 7
JAW OPENING INCHES 2" (Max)
JAW SHAPE V-Jaw
OVERALL LENGTH INCHES 10"
HANDLE TYPE Plastic-Dipped


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

FREE Shipping
From $34.95
More Info
Add to Cart
Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

Griplock Tongue and Groove Plier Sets, CHANNELLOCK GLS-1

From $29.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)