Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Facom FA-467 Circlip Retaining Ring Pliers, FACOM

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Facom FA-467 Circlip Retaining Ring Pliers, FACOM

Item #: WBB324537

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.55 Save up to 27%
Price: $75.95
Product Information
Customer Review
Product Q&A
EXT RETAINING RING-CLIPPILERS SCW STOP
  • Interchangeable tips
  • External pliers
  • Spring-assisted opening
  • Includes: (7) Tips, Key

Product Specifications

    • WIDTH INCHES5.510"
    • HEIGHT INCHES0.980"
    • LENGTH INCHES7.280"
    • HANDLE TYPEPVC Grips
    • WEIGHT0.57 lbs
    • MANUFACTURERS PART NUMBERFA-467
    • BRANDFacom

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:44