Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Facom FA-411A.17 External Retaining Ring Pliers, FACOM

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Facom FA-411A.17 External Retaining Ring Pliers, FACOM

Item #: WBB324531

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.39 Save up to 13%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
EXT SNAPRING PLIERS 15-62MM
  • Special tips for snap-rings and spring clips

Product Specifications

    • HANDLE TYPEPVC Grips
    • BRANDFACOM®
    • MANUFACTURERS PART NUMBERFA-411A.17
    • WEIGHT0.30 lbs
    • WIDTH INCHES2.800"
    • LENGTH INCHES6 1/2"
    • HEIGHT INCHES0.700"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!