Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-1/2" Convertible Snap Ring Pliers - Pkg Qty 5
See all 36 items in product family

6-1/2" Convertible Snap Ring Pliers - Pkg Qty 5

Item #: WBB223103

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.50 Save up to 31%
$11.75 each

Sold in packages of 5

Price: $58.75
Product Information
Customer Review
Product Q&A

Convertible Snap Ring Pliers
  • One pair replaces two for internal or external use
  • Includes four interchangeable tips for ease in moving from one project to the next
  • ProTouch™ grips provide extra comfort for less hand fatigue

Product Specifications

    • MANUFACTURERS PART NUMBER2078900
    • TYPEConvertible Snap Ring Pliers
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed