Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Facom FA-470 Retaining Ring Plier Sets, FACOM

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Facom FA-470 Retaining Ring Plier Sets, FACOM

Item #: WBB324579

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.63 Save up to 30%
Price: $129.95
Product Information
Customer Review
Product Q&A
RETAINING RING PLIER SET21PC SCW STOP
  • Interchangeable tips
  • Includes: Hex Key, (9) External Tips 1/8 - 1 3/4 in, (9) Internal Tips 5/16 - 2 1/2 in, External Pliers, Internal Pliers

Product Specifications

    • HEIGHT INCHES2.700"
    • LENGTH INCHES13.200"
    • MANUFACTURERS PART NUMBERFA-470
    • BRANDFacom
    • WEIGHT1.94 lbs
    • WIDTH INCHES5 1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed