Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRWIN® VISE-GRIP® The Original™ Curved Jaw Locking Pliers with Wire Cutter - Pkg Qty 5
See all 26 items in product family

IRWIN® VISE-GRIP® The Original™ Curved Jaw Locking Pliers with Wire Cutter - Pkg Qty 5

Item #: WBB223526

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 5

Price: $67.50
Product Information
Customer Review
Product Q&A
IRWIN® VISE-GRIP® The Original™ Curved Jaw Locking Pliers with Wire Cutter

Features:
  • Curved jaw with built-in wire cutter great for a variety of applications and material shapes
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the IRWIN VISE-GRIP Lifetime Guarantee

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER1002L3
    • JAW CAPACITY INCHES15/16" (24 mm)
    • LENGTH INCHES4
    • HANDLE TYPEThe Original™
    • MODEL4WR
    • TYPECurved Jaw w/ Wire Cutter
    • BRANDIRWIN® VISE-GRIP®
    • DESCRIPTIONLocking Pliers
    • SIZE4 (100 mm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24