Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRWIN® VISE-GRIP® The Original™ Large Jaw Locking Pliers
See all 26 items in product family

IRWIN® VISE-GRIP® The Original™ Large Jaw Locking Pliers

Item #: WBB226082

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.39 Save up to 29%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
IRWIN® VISE-GRIP® The Original™ Large Jaw Locking Pliers

Features:
  • Heavy-duty jaws grip around work of all shapes; ideal for plumbers, mechanics, welders, and others working with large objects
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic trigger release designed to provide maximum locking force
  • Hardened teeth are designed to grip from any angle

Product Specifications

    • BRANDIRWIN Tools®
    • JAW CAPACITY INCHES3-1/8 (79 mm)
    • DESCRIPTIONLocking Pliers
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER12L3
    • MODEL12LC
    • TYPELarge Jaw
    • SIZE12 (300 mm)
    • HANDLE TYPEThe Original™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!