Needle Nose Pliers
Availability
Brand
Type
Length
Color
Price
Handle Color Family
Green
Length
6 in
Handle Type
Plastic Dipped
Jaw Surface
Serrated
Handle Color Family
Blue
Length
6 in
Handle Type
Plastic Dipped
Jaw Surface
Serrated
Handle Color Family
Blue/Yellow
Length
8 in
Handle Type
Comfort Grip
Jaw Surface
Serrated
Handle Color Family
Black/Yellow
Length
8-1/16 in
Handle Type
Comfort Grip
Jaw Surface
Serrated
Handle Color Family
Black/Yellow
Length
8-1/4 in
Handle Type
Comfort Grip
Jaw Surface
Serrated
Handle Color Family
Blue/Yellow
Length
6 in
Handle Type
Comfort Grip
Jaw Surface
Serrated
Handle Color Family
Blue
Length
8 in
Handle Type
Plastic Dipped
Jaw Surface
Serrated
Handle Color Family
Orange
Length
6-1/4 in
Handle Type
Plastic Dipped
Jaw Surface
Flat/Serrated
Handle Color Family
Orange
Length
8 in
Handle Type
Plastic Dipped
Jaw Surface
Flat/Serrated
Handle Color Family
Red
Length
6 in
Handle Type
Non-Slip
Jaw Surface
Serrated
Handle Color Family
Red
Length
5-9/16 in
Handle Type
Plastic Dipped
Jaw Surface
Serrated
Handle Color Family
Orange
Length
6-1/4 in
Handle Type
Plastic Dipped
Jaw Surface
Serrated
Handle Color Family
Red
Length
6-5/32 in
Handle Type
Plastic Dipped
Jaw Surface
Serrated
Handle Color Family
Red
Length
11 in
Handle Type
Plastic Dipped
Jaw Surface
Smooth
Handle Color Family
Red
Length
11 in
Handle Type
Plastic Dipped
Jaw Surface
Smooth
Handle Color Family
Red
Length
8 in
Handle Type
Plastic Coated