Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,950 Items)
Sub Category
Vises (194)
Remove
Wilton 63201 1765 6 1/2" Tradesman Vise
Remove

      Items
Wilton 63201 1765 6 1/2" Tradesman Vise Wilton 63201 1765 6 1/2" Tradesman Vise


Wilton 63201 1765 6 1/2" Tradesman Vise
Wilton 63201 1765 6 1/2" Tradesman Vise
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB241861
FREE Shipping within the contiguous US
Price: $690.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

6-1/2"Jaw Width, 6-1/2" Jaw Opening, 4" Throat Depth

  • Wider jaws provide greater clamping surface
  • Fully enclosed spindle and nut increases the life of the vise
  • Large anvil work surface
  • Precision turned sidebar
  • 360° swivel base with double lockdowns
Product Specifications
TYPE OF BASE 360° Swivel
THROAT DEPTH 4
JAW DEPTH 5/8
MAX. OPENING CAPACITY 6-1/2
PIPE JAW CAPACITY 1/4 to 3-1/2
JAW WIDTH INCHES 6-1/2
BRAND Wilton


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

FREE Shipping
From $699.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)