Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,943 Items)
Sub Category
Vises (194)
Remove
Super Precision Milling Vise 2" Jaw Width, 1" Depth
Remove

      Items
Super Precision Milling Vise 2" Jaw Width, 1" Depth Super Precision Milling Vise 2" Jaw Width, 1" Depth


Super Precision Milling Vise 2" Jaw Width, 1" Depth
Super Precision Milling Vise 2" Jaw Width, 1" Depth
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB241233
FREE Shipping within the contiguous US
Price: $259.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Super Precision Milling Vise, 2" Jaw Width, 1" Depth

  • Perfect vise for jig boring, grinding and shaping jobs
  • Fully graduated 360° swivel base
  • Vise bodies are constructed of close grained, high tensile seasoned alloy castings
  • Vise body has a premium polychrommatic finish which is scratch and rust proof
  • All ground surfaces made to close tolerances
  • Jaws are hardened and ground which allows the workpiece to be held dead center
  • Hardness of jaws 55 ± 3 HRC
  • Enhances efficiency and improves the life of jaws. Reduces strain on the vise body
  • No jaw tilt or lift
  • 180° horizontal indexing
  • Ergonomically designed all steel handle with spring loaded ball attachment
Product Specifications
TYPE OF BASE 360° Swivel
MAX. OPENING CAPACITY 2
DESCRIPTION Milling
JAW MATERIAL HARDNESS (MW) 55 ± 3 HRC
JAW WIDTH INCHES 2
JAW DEPTH 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

Swivel Base, 3-1/2" Jaw Width, 4" Jaw Opening, 4" Throat Depth

FREE Shipping
From $699.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)