Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Extension, 1/4" Drive, 4"
See all 137 items in product family

Chrome Extension, 1/4" Drive, 4"

Item #: WBB640476

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.08
Product Information
Customer Review
Product Q&A
Chrome Extension, 1/4" Drive, 4"

Extension are crafted from chrome vanadium steel and heat treated for durability. Each part is marked with part number and size for ease of use. Lifetime warranty.

Product Specifications

    • BRANDK-Tool
    • MANUFACTURERS PART NUMBERKTI-21004
    • CONSTRUCTIONChrome Vanadium Steel
    • DRIVE SIZE INCHES1/4
    • COLOR FINISHChrome
    • TYPEStandard
    • LENGTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!