Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ratchets, Sockets & Wrenches


(10,609 Items)
Sub Category
Adapters, Extensions & Universal Joints (489)
Remove
Chrome Socket, 1/4" Drive, 7mm, Deep
Remove

      Items
Chrome Socket, 1/4" Drive, 7mm, Deep Chrome Socket, 1/4" Drive, 7mm, Deep


Chrome Socket, 1/4" Drive, 7mm, Deep
Chrome Socket, 1/4" Drive, 7mm, Deep
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB640546
Price: $2.19

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Chrome Socket, 1/4" Drive, 7mm, Deep

Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.

Product Specifications
BRAND K-Tool
MANUFACTURERS PART NUMBER KTI-26207
COLOR FINISH Chrome
DRIVE SIZE INCHES 1/4
CONSTRUCTION Chrome Vanadium Steel
SIZE 7mm
TYPE Deep


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Brocket 300 19-Piece Magnetic Socket Insert Set

Brocket 300 19-Piece Magnetic Socket Insert Set

From $12.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)