Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ratchets, Sockets & Wrenches


(10,610 Items)
Sub Category
Adapters, Extensions & Universal Joints (489)
Remove
Craftsman® 9-23868 3/8" Adapter, 1/2" Drive
Remove

      Items
Craftsman® 9-23868 3/8" Adapter, 1/2" Drive Craftsman® 9-23868 3/8" Adapter, 1/2" Drive


Craftsman® 9-23868 3/8" Adapter, 1/2" Drive
Craftsman® 9-23868 3/8" Adapter, 1/2" Drive
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB668869
FREE Shipping within the contiguous US
Price: $12.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Craftsman® 3/8" Adapter, 1/2" Drive

Features:
  • Socket Adapter
  • Drive Size: (In.) 1/2
  • Size: 3/8 (In.)
  • 247-Chrome Finish
  • Limited Lifetime Warranty
Product Specifications
BRAND Craftsman®
MANUFACTURERS PART NUMBER 9-23868
TYPE Adapter
SIZE 3/8"
METRIC SIZE 0.2
COLOR FINISH Chrome
CONSTRUCTION Alloy Steel
DRIVE SIZE 1/4"
SOCKET POINTS Socket drive adapter
SOCKET SIZE 3/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)