Ratchets, Extensions & Adapters
Availability
Free Shipping
Brand
Length
Type
Color
Price
Related Products
Features: Forged one-piece ratchet provide strength and safety for industrial applications Smooth comfort-grip handle permits all-day use without gloves 33 tooth gear with 11 degree of engagement allows engagement in tight working areas Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair Easy access reverse lever allows user to change working direction quickly and easily with only one hand Ball and Spring socket ...
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Locking flex-head with 9 locked positions and unlocked option for adjustable access angle Dual material ...
Features: 32 teeth action provides an 11° ratcheting angle Shift lever reverses action instantly Ball and spring provide firm socket retention Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Dual material comfort grip handle Enclosed head design for extreme resistance to dirt infiltration ...
Features: 1/2" Drive with pinned 7/8" 6-point socket, 2-1/4" length 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Bronze hammer head reduces rebound Pry bar handle provide alignment option Socket feature SuperTorque® lobular opening for greater turning power without deforming the fastener Easy access reversing lever allows user to change working direction quickly and easily with only one hand Tethering device attached to handle Repair kit includes ratchet repair kit and cover plate