Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maxx Ratchets, ARMSTRONG TOOLS 12-992

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Maxx Ratchets, ARMSTRONG TOOLS 12-992

Item #: WBB330876

Sold By: globalindustrial.com

Expected ship date 08/26/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.86 Save up to 32%
Price: $ 77.95
Product Information
Product Q&A
1/2" DRIVE NEW GENERATION RATCHET
  • Enclosed head - 2 O-rings that seal both the reversing-lever and cover plate
  • Sleek, tapered-head design with 6-degree ratcheting arc

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER12-992
    • OVERALL LENGTH--
    • DESCRIPTIONRatchet
    • DRIVE SIZE INCHES1/2
    • LENGTH INCHES--
    • HEAD TYPEPear
    • TYPEStandard
    • DRIVE SIZE1/2"
    • TEETH QUANTITY60