Ratchets, Extensions & Adapters
Availability
Free Shipping
Length
Type
Brand
Color
Price
Related Products
Proto® 3/8" Drive Classic Pear Head Ratchet 7" Tough, replaceable, molded plastic head. Robust 24-tooth design with 15° arc swing. Alloy steel drive gear for strength and durability. Low profile head for access in constricted areas. Reversing lever design for quick, one-hand operation. Knurled slip-resistant grip.
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Dual socket retention with both ball and plunger on male drive for versatility Ratchet head only Chrome finish models provides increased protection from rust and corrosion
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Locking flex-head with 9 locked positions and unlocked option for adjustable access angle Dual material ...
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Locking flex-head with 9 locked positions and unlocked option for adjustable access angle Enclosed head ...
Features: Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication Forged one-piece ratchet provide strength and safety for industrial applications Smooth comfort-grip handle permits all-day use without gloves 36 tooth gear with 10 degree of engagement allows engagement in tight working areas Nickel/Chrome plating provides increase protection from rust and corrosion Chrome finish models feature mirror-like exterior that can be easily cleaned after each use Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and ...