Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ratchets, ARMSTRONG TOOLS 12-972

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Ratchets, ARMSTRONG TOOLS 12-972

Item #: WBB330836

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.10 Save up to 28%
Qty Price
1 $69.88 ea.
2+ $69.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
1/2"DR. X 10-1/2" RATCHET
  • "Comfort grip" handle
  • Recessed reversing lever
  • "On-Off" indicating lever

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER12-972
    • OVERALL LENGTH10-1/2"
    • MATERIALCold Formed Steel
    • DRIVE SIZE1/2"
    • DRIVE SIZE INCHES1/2
    • WEIGHT1.67 lb
    • DESCRIPTIONRatchet
    • TYPEStandard
    • HEAD TYPEPear
    • LOCKING TYPEBall
    • COLOR FINISHChrome
    • DRIVE TYPEMale Square

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:68