Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expert E031804 3/8" Drive 15 Piece Metric Deep Socket Set, 6 Points, Full Polish
See all 47 items in product family

Expert E031804 3/8" Drive 15 Piece Metric Deep Socket Set, 6 Points, Full Polish

Item #: WBB1024381

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.01 Save up to 27%
Price: $42.95
Product Information
Product Q&A
Expert 3/8" Drive 15 Piece Metric Deep Socket Set, E031804, 6 Points, Full Polish

Features:
  • Full Polish finish.


Product Specifications

    • BRANDExpert
    • MANUFACTURERS PART NUMBERE031804
    • PACKAGE QUANTITY15
    • DRIVE SIZE3/8"
    • POINTS6
    • MEASURING SYSTEMMetric
    • COLOR FINISHFull Polish Chrome
    • NUMBER OF PIECES15
    • TYPE3/8" Drive 15 Piece Metric Deep Socket Set
    • DRIVE SIZE INCHES3/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.