Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk 9765 66 Piece Standard & Metric Socket Set

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Blackhawk 9765 66 Piece Standard & Metric Socket Set

Item #: WBB333412

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $261.38 Save up to 42%
Price: $ 151.95
Product Information
Customer Review
Product Q&A
65 PIECE SOCKET SET 1/4&3/8 DRIVE

Product Specifications

    • BRANDBlackhawk™ by Proto®
    • MANUFACTURERS PART NUMBER9765
    • PACKAGE QUANTITY66
    • LENGTH INCHES18-1/2
    • DESCRIPTIONSocket Set
    • MEASURING SYSTEMInch/Metric
    • HEIGHT INCHES3.1
    • WIDTH INCHES10.400
    • DRIVE SIZE INCHES1/4, 3/8"
    • POINTS6, 12"
    • WEIGHT11.54 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result