Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® W-290 Non-Sparking Socket Set 1/2"D 9 Pc SAE

Rollover image to zoom in

Click image to enlarge

See all 218 items in product family

AMPCO® W-290 Non-Sparking Socket Set 1/2"D 9 Pc SAE

Item #: WBB330756

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $754.00
Product Information
Customer Review
Product Q&A
AMPCO® W-290 Non-Sparking Socket Set 1/2"D 9 Pc SAE

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Most tools Beryllium-free
  • Includes: (5) Sockets, Ratchet, Hinged Handle Wrench, Extension Bar, Socket Wrench Sliding Bar, Case

Product Specifications

    • BRANDAMPCO®
    • MANUFACTURERS PART NUMBERW-290
    • PACKAGE QUANTITY9
    • DRIVE SIZE INCHES1/2
    • DESCRIPTIONSocket Set
    • WEIGHT8.38 lb
    • POINTS6
    • MEASURING SYSTEMInch
    • DRIVE TYPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed