Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Channellock® 39100 UltraAccess™ 16 Pc. Socket & Ratchet Set

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Channellock® 39100 UltraAccess™ 16 Pc. Socket & Ratchet Set

Item #: WB534330

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Channellock® 39100 UltraAccess™ 16 Pc. Socket & Ratchet Set

Features:
  • Ultra Access Pass-Thru Design
  • Uni-Fit Universal Drive
  • Durable Storage Case
  • 13 Sockets equal 26 Sizes of SAE & Metric
  • 47 Fastener Sizes in All Plus Rounded Hex
Contents:
  • (13) 19mm UniFit SAE & Metric Pass-Thru Sockets:
    5/16 (8mm), 3/8 (10mm), 7/16 (11mm), 15/32 (12mm), 1/2 (13mm), 9/16 (14mm), 19/32 (15mm), 5/8 (16mm), 11/16 (17mm), 23/32 (18mm), 3/4 (19mm), 13/16 (21mm), 7/8 (22mm)
  • (1) 19mm Pass-Thru Reversible Ratchet Handle
  • (1) 3" Pass-Thru Socket Extension
  • (1) 3/8" Drive Quick Release Ratchet Adaptor
  • External Torx: E10, E12, E14, E16, E18, E20, E22, E24, E26, E28
  • Spline: M12, M14, M16, M18, M20 ,M22

Product Specifications

    • BRANDChannellock®
    • MANUFACTURERS PART NUMBER39100
    • DESCRIPTION3/8" Drive 16 Piece Socket & Rachet Set
    • MEASURING SYSTEMMetric
    • DRIVE SIZE INCHES3/8
    • NUMBER OF PIECES16
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

9 Results

Awesome tool

Your review: Awesome set. Love the fact that they are 6 point sockets. 6 point sockets are heavier duty then 12 point.

Pros: Beautiful Set Heavy Duty

Cons: None

Is this review helpful?

Nice set

Your review: I've purchased about 5 of these channellock ratchet sets. I give them for rewards to employees that meet certain accomplishments. Everyone that I have gifted them to rave about them. This set makes installing furnaces and fan coil units in attics, on all thread a breeze.

Is this review helpful?

great addition to my toolbox

Your review: love the set

Pros: lot of sizes in a least amount of units

Cons: none that I have found

Is this review helpful?

Awesome

Your review: Great Idea, someone should have thought about this sooner

Pros: a great number of sizes in a small number of pieces

Cons: don't have any yet

Is this review helpful?

versatility in a box

Your review: The answer to the question "why so many types of fasteners?"... so I can use the Channellock ratchet set! This handy one tool fits all actually does fit all types of fasteners. A time saving adaptable, complete set of sturdy, snug fitting sockets for any type of nut and bolt.

Pros: sturdy. compact. complete set. convenient. easy to use.

Cons: replaced two expensive socket sets with this one set of sae & metric sockets

Is this review helpful?

Great when you need them

Your review: While it's not something you may need everyday, this is really great to have when you do.

Pros: .

Cons: .

Is this review helpful?

Channellock ultra access sockets

Your review: Great tools. gets me into areas I could not reach before

Pros: I found no problems with this tool set

Cons: none

Is this review helpful?

Great for working with Rod and nuts

Your review: Witht the pass through feature, this drive is excellent for working with threaded rod and nuts.

Pros: Pass through feature, great quality.

Cons: Sockets would be better if they were 12 point instead of 6 point.

Is this review helpful?

Good for threaded rod

Your review: 12 point sockets would be much better.

Pros: Excellent for working with threaded rod and nuts.

Cons: These are 6 point sockets.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!