Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 3/8" Drive 20 Piece Socket Set

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Global™ Industrial 3/8" Drive 20 Piece Socket Set

Item #: WB534180

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
COMBO STANDARD AND DEEP SOCKET SETS
Global™ Industrial 3/8" Drive 20 Piece Socket Set

Global™ Industrial 3/8" Drive 20 Piece Socket Set features sockets made from chrome-vanadium steel with a full polish chrome finish. Push Button Quick Release Pear Head handles measure 8". Set includes 3" and 6" extensions. Blow molded case included.

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER534180
    • MATERIALChrome-Vanadium Steel
    • HANDLE MATERIALChrome-Vanadium Steel
    • PACKAGE QUANTITY20
    • COLOR FINISHFull Polish
    • DRIVE SIZE INCHES3/8
    • HANDLE TYPEPush Button Quick Release Pear Head
    • MEASURING SYSTEMFractional
    • NUMBER OF PIECES20
    • DRIVE SIZE3/8"
    • INCLUDES3" & 6" Extensions
    • PACKAGINGBlow Molded Case
    • FINISHFull Polish Chrome
    • UNIT OF MEASUREEach
    • SPECIFICATION ASMEB107.1
    • SOCKET SIZE3/8-13/16" X 1/16" Deep & 3/8-7/8 X 1/16" Standard
    • HANDLE LENGTH8"
    • DESCRIPTION20 PC. SAE Deep/Standard Socket & Ratchet Set
    • POINTS6PT Deep, 12PT Standard
    • WEIGHT4.7 LBS
    • SOCKET TYPESAE
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!