Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 33299 ProHold 2" Hex Bits, Set 9 (5/32" - 5/8")
See all 43 items in product family

Bondhus 33299 ProHold 2" Hex Bits, Set 9 (5/32" - 5/8")

Item #: WBB359266

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
ProHold 2" Hex Bits, Set 9 (5/32 - 5/8)

Product Specifications

    • BRANDBondhus®
    • MANUFACTURERS PART NUMBER33299
    • PACKAGE QUANTITY9
    • SIZE5/32-5/8"
    • TYPEStandard
    • DRIVE SIZEBits Only
    • MEASURING SYSTEMFractional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!