Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 43646 ProHold 6" Hex Bits w/ Sockets, Set 6 (4 - 10mm)
See all 41 items in product family

Bondhus 43646 ProHold 6" Hex Bits w/ Sockets, Set 6 (4 - 10mm)

Item #: WBB359271

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
ProHold 6" Hex Bits w/ Sockets, Set 6 (4 - 10mm)

Product Specifications

    • BRANDBondhus®
    • MANUFACTURERS PART NUMBER43646
    • PACKAGE QUANTITY6
    • SIZE4-10mm
    • TYPELong
    • DRIVE SIZE3/8"
    • MEASURING SYSTEMMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed